Beli hand drum pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    26
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): 1194
    • Hose Length (mm): 1162
    • Weight (g): 400
    • Discharge Rate (L/minute): 20
    • Pipe Length (mm): 878
  2. ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

  3. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  4. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  5. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  6. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  7. Kennedy Hand Drum Pump
    Mulai

    Rp1.399.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  8. AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum)
    Mulai

    Rp25.999.900

    AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum)
    Deskripsi:
    -For liquid transfer from drums, and subdivision of oil.
  9. FILL-RITE Hand Pump for Drum (Pompa Tangan / Pompa Oli)
    Mulai

    Rp1.299.900

    FILL-RITE Hand Pump for Drum (Pompa Tangan / Pompa Oli)
    Deskripsi:
    Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • Discharge Tube Outlet ID (inch): 3/4
    • Discharge Tube Outlet OD (inch): 7/8
    • For Container Type: Drum
    • Max. Outlet Pressure (psi): 50
    • Maximum Head Pump (ft): 6
    • Power Source: Hand Operated
    • Pump Connection ID (inch): 2
    • Pump Connection OD (inch): 2-1/8
    • Runs Dry: Yes
    • Self Priming: Yes
    • Spout Connection Size (inch): 3/4
  10. AS ONE Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp129.900

    AS ONE Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • AS ONE Part Number: 1-670-01
    • Hose Length (mm): 560
    • Material: PE (Polyethylene)
    • Overall Length (mm): 515
    • Discharge Rate (L/minute): about 6.5
  11. TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Type: TP-011
    • Suction Tube Length (cm): 85.5
  12. TJAP MATA Hand Pump for Drum (Pompa Tangan / Pompa Oli)
    Mulai

    Rp189.900

    TJAP MATA Hand Pump for Drum (Pompa Tangan / Pompa Oli)
    Deskripsi:
    - Quick action PE pump, easily fill or empity liquids- A full suction tube and 2inch bung adapter for 55 gallon drum- Air vent controls siphoning
  13. Koshin Pump Drum Hand Operated High Liter (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp7.199.900

    Koshin Pump Drum Hand Operated High Liter (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Discharges 1 liter per revolution! Sucks up one 200L drum in just 2 minutes. When using heavy oil A, it will vary depending on the manufacturer and additives, but as a guideline, it can be used when the oil temperature is 10°C or higher. Ideal for transferring and refueling low-viscosity oils such as kerosene, diesel, and heavy oil A. Low-viscosity oils such as kerosene, diesel, and heavy oil A. Suction strainer: 60 mesh
    atribut:
    • Solution used: Kerosene, diesel, heavy oil A, etc
    • Maximum Discharge Amount: 1 rotation/1L (standard use 100L/min)
    • Accessories: Discharge hose band
    • Type: Manual Drum Pump
    • Discharge Port Diameter (mm): 32
    • Discharge Hose (mm): 32×1275
    • Part Number: 112-2282 (1122282)
    • Part Number 2: 64-6358-26
    • Strainer: 60 mesh (polyethylene)
    • Suction Pipe (mm x t): 32x1.6
    • TRUSCO Number: 112-2282
  14. AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp3.199.900

    AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  15. monotaro Pump High Flow (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp3.399.900

    monotaro Pump High Flow (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Because there is a maximum discharge of 1 L at one revolution, you can ship and refuel kerosene and light oil quickly and easily. If you rotate the handle in the reverse direction, oil can be drawn up from the hose.. Kerosene, light oil for shipping refueling.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Strainer: 60 mesh (polyethylene)
    • Accessories: Refueling hose, hose band, strainer
    • Liquid: Kerosene
    • Overall Length (mm): 1365
    • Pipe Diameter (phi mm): 31.8
    • Discharge Hose (mm): 1320
    • Intake Pipe: 1080
    • Body Material: Aluminium Die Casting
    • Discharge Capacity (cc): (Discharge amount/rotation) 1000
    • Material (Oil Supply Hose): PE
    • Material (Suction Pipe): Iron
  16. MultiPro Hand Drum Pump (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp369.900

    MultiPro Hand Drum Pump (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    • For Auto, Farm, Marine and lndustdaI Use • Heavy Duty & nick Steel Pipe • K nurled BareI for Non-Slip Grip • Include 12" Flexible Hose, 6" Extension and Coupler • 6000 - 8000 PSI
    atribut:
    • Size (mm): 130
  17. Koshin Hand-operated Drum Pump LP-32 Parts
    Mulai

    Rp309.900

    Koshin Hand-operated Drum Pump LP-32 Parts
    Deskripsi:
    Parts for Koshin High Litter Pump LP-32
    atribut:
    • Standard: ADC
    • Suitable For: LP-32-AAA-5 LP-32-AAC-0
    • Engineering Drawing Part No.: 1
    • Part Number: 3800101
  18. monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): About 550
    • Hose Length (mm): About 550
    • Discharge amount: About 6.5L/min
    • how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
    • Liquid used: kerosene
    • Applicable Container Inner Diameter (Ø mm): 50
Daftar Harga hand drum pump Terbaru October 2026
TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp249.900
ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp91.900
Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp479.900
Jason Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp339.900
Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp29.900
Buddy Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp31.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Kennedy Hand Drum PumpRp1.399.900
AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum)Rp25.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)